Shop All Audible & Visual Signaling Devices
Wl Jenkins
8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey
Mfr # 3423F
Zoro # G811377695
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Audible Alarm Type Audible
- Voltage 12VDC
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 3423F
- Zoro # G811377695
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 8" |
Details
Item | 12VDC Trolley Bell |
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 12VDC |
Indoor/Outdoor | Outdoor |
Decibels | 79-83 dB |
Sound Pattern | Continuous Single Stroke |
Amps | 1.5 |
Description
Trolley bells are 12VDC, Single Stroke Pigtail outdoor bells with a flasher. Available in both grey and black. Single Stroke bells produce one strike tone when power is applied. The added flasher 60 Flashes per minute makes this bell a continuous single stroke bell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, 2XL, 1 PR (29JV95)
- 3M Wire Marker Tape Refill Roll, PK50, SDR-B (SDR-B)
- 3M DBI-SALA Hi-Vis Full Body Harness, Universal, Polyester (1111580)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (4423FD)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (1035WP-A)
- WL JENKINS 6in Industrial Indoor or Outdoor Bell with BLUE Warning Light 6in Model with red lens shown (2025-2RL-B)
- WL JENKINS 8in Foot operated Single Tap Steel Gong Grey Color (8-2300)
- WL JENKINS 6in Flashering Bell Pigtail 24VDC Vibrating Outdoor Bell with Amber Light (2234WP-A)
- FALCON SAFETY Personal Safety Horn Refill, 120dB, PK2 (FSB1R2)
- Wl Jenkins Safety Alarms and Warnings