Shop All Audible & Visual Signaling Devices
Wl Jenkins
8in Foot operated Single Tap Steel Gong Grey Color
Mfr # 8-2300
Zoro # G811377664
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Color Grey
- Audible Alarm Type Audible
- Indoor/Outdoor Indoor or Outdoor
- Sound Pattern Single Stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 8-2300
- Zoro # G811377664
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 8" |
Details
Item | Single Tap Steel Gong |
Housing Material | Steel |
Color | Grey |
Audible Alarm Type | Audible |
Indoor/Outdoor | Indoor or Outdoor |
Sound Pattern | Single Stroke |
Description
The W.L. Jenkins Company manufactures foot operated mechanical bells for cranes, rail cars and other vehicles.The W.L. Jenkins Mechanical Bells can be used in a variety of applications including: Manufacturing Facilities, steel mills, mining operations, refineries and foundries. Transportation ferries, amusement park rides, trolley cars and trams, hoists, rail cars, tow motors and maintenance vehicles. Foot knob above the floor, bell underneath floor operates with minimum head room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX X-Back Jacket, Unisex, 2XL, Yellow (LUX-350-B2X-Y2X)
- SP BEL-ART Emergency Eye Wash Safety Station, 1 Bot (F24865-0000)
- WEARWELL 7 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- ANSELL Hyflex Cut-Resistant Coated Gloves, A4 Cut, Nitrile/Polyurethane, Black/Gray, Medium Size 8, 1 Pair (11-738)
- WL JENKINS 10in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light (4035A)
- WL JENKINS 8in Flashering Bell Pigtail 24VAC Vibrating Outdoor Bell with Amber Light (3034WP-A)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 12VDC Single Stroke with Flasher, Indoor Bell (1303F)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- WL JENKINS 6in Single Action Trip Gong Bell Steel Shell Grey Frame & Shell (6-60)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- Wl Jenkins Audible & Visual Signaling Devices