Shop All Audible & Visual Signaling Devices
Wl Jenkins
8in Flashering Bell Pigtail 24VDC Vibrating Indoor Bell with Amber Light
Mfr # 3234A
Zoro # G911377540
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible & Visual
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 3234A
- Zoro # G911377540
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 8" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 24VDC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 94-96 dB |
Sound Pattern | Continous - Vibrating |
Lens Color | Amber |
Amps | 0.2 |
Description
The W.L. Jenkins Company has combined the unmistakable audio impact of a bell with the added visual impact of flashing light. The light flashes about 100 times per minute while the vibrating bell rings continuously so the unit provides both an audio and a visual warning. APPLICATIONSFlashering Bells are best suited for applications wherever urgency demands prompt attention, in areas that have elevated noise levels, or for alerting the visually or hearing impaired.Manufacturing Facilities wherever noise and high activity areas require signalingMaterials Handling conveyor systems, processing control, machinery and equipment operation notificationInstitutional Signaling class starting and dismissalTransportation Conveyance Systems trolley cars, trams, trains, ferries and hydrofoils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 2In Reflective Number 2, 10PK (B00404)
- SNAKE CHAPZ Heavy-Duty, Waterproof Snake Chapz (R-39 74)
- SHOWA Chemical Resistant Gloves, 8, Black, PR (892-8)
- OCCUNOMIX Medium Men's T-Shirt, Yellow (LUX-SSETP3B-YM)
- WL JENKINS 10in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light (4035A)
- WL JENKINS 10in Flashering Bell Pigtail 12VDC Vibrating Indoor Bell with Red Light (4233R)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- WL JENKINS 6in Single Action Trip Gong Bell Steel Shell Grey Frame & Shell (6-60)
- WL JENKINS 10in Supering Bell, Pigtail, 12VDC Vibrating, Outdoor (4223)
- EDWARDS SIGNALING Vibrating Horn, 24VDC, 0.16A, Gray (875-G1)
- Wl Jenkins Audible & Visual Signaling Devices