Shop All Audible & Visual Signaling Devices
Wl Jenkins
8in Flashering Bell Pigtail 24VAC Vibrating Outdoor Bell with Amber Light
Mfr # 3034WP-A
Zoro # G211377530
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible & Visual
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 3034WP-A
- Zoro # G211377530
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 8" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 24VAC |
Standards | UL |
Indoor/Outdoor | Outdoor |
Decibels | 94-96 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.4 |
Lens Color | Amber |
Description
The W.L. Jenkins Company has combined the unmistakable audio impact of a bell with the added visual impact of flashing light. The light flashes about 100 times per minute while the vibrating bell rings continuously so the unit provides both an audio and a visual warning. APPLICATIONSFlashering Bells are best suited for applications wherever urgency demands prompt attention, in areas that have elevated noise levels, or for alerting the visually or hearing impaired.Manufacturing Facilities wherever noise and high activity areas require signalingMaterials Handling conveyor systems, processing control, machinery and equipment operation notificationInstitutional Signaling class starting and dismissalTransportation Conveyance Systems trolley cars, trams, trains, ferries and hydrofoils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (236BYPX)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7150E)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (473285)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (1035WP-A)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- WL JENKINS 8in Flashering Bell Pigtail 12VDC Vibrating Outdoor Bell with Red Light (3233WP-R)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- EDWARDS SIGNALING Bell, 4 In., 6VDC, 90dB at 10ft, Gray (435-4C1)
- Wl Jenkins Safety Alarms and Warnings