Shop All Audible & Visual Signaling Devices
Wl Jenkins
6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey
Mfr # 2423F
Zoro # G911377625
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Audible Alarm Type Audible
- Voltage 12VDC
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 2423F
- Zoro # G911377625
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 6" |
Details
Item | 12VDC Trolley Bell |
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 12VDC |
Indoor/Outdoor | Outdoor |
Decibels | 78-82 dB |
Sound Pattern | Continuous Single Stroke |
Amps | 1.5 |
Description
Trolley bells are 12VDC, Single Stroke Pigtail outdoor bells with a flasher. Available in both grey and black. Single Stroke bells produce one strike tone when power is applied. The added flasher 60 Flashes per minute makes this bell a continuous single stroke bell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (VCL2MOX2)
- LABELMASTER Bulk Tank Marking, Diesel Fuel (PL-DS)
- PYRAMEX Bifocal Reading Safety Goggles, Clear Anti-Fog Lens, V2G Series (GB1810STR20)
- KONG USA Oval Steel Carbon Steel Straight Gate Uiaa Ce (463100Z00KK)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- WL JENKINS 10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (4423FD)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- WL JENKINS 10in Supering Bell, Pigtail, 12VDC Vibrating, Outdoor (4223)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (1035WP-A)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- EDWARDS SIGNALING Call for Assistance Kit, Horn/Strobe (6538-G5)
- Wl Jenkins Safety Alarms and Warnings