Shop All Audible & Visual Signaling Devices
Wl Jenkins
6in Single Action Trip Gong Bell Steel Shell Grey Frame & Shell
Mfr # 6-60
Zoro # G311377669
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Color Grey
- Audible Alarm Type Audible
- Indoor/Outdoor Indoor or Outdoor
- Sound Pattern Single Stroke
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 6-60
- Zoro # G311377669
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 6" |
Details
Item | Single Action Trip Gong Bell |
Housing Material | Steel |
Color | Grey |
Audible Alarm Type | Audible |
Indoor/Outdoor | Indoor or Outdoor |
Sound Pattern | Single Stroke |
Description
The single trip action bell consists of a rugged cast frame and a spring loaded gong hammer. The bell operates by manually pulling a lever that releases the spring allowing the gong hammer to strike the gong shell. The bell rings once each time the lever is pulled.Model 60 Grey steel gong shell in 4in & 6in modelsModel 50 Brass gong shell in 4in model
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Red/Black, L, PR (EXO-MIGR-04-L)
- ACCUFORM Warning Label, CEMA Pressurized, 2-1/2x5 in, Adh Vinyl, 5/PK (LECN365)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: 4XL (SV712FO (4XL))
- YOUNG BROS STAMP WORKS Steel Stamps Set, 3" Shank L, Steel, 6273 (06273)
- WL JENKINS 6in Flashering Bell Pigtail 24VDC Vibrating Outdoor Bell with Amber Light (2234WP-A)
- WL JENKINS 6in Flashering Bell, Single Stroke 120VAC Pigtail Outdoor Bell with Red Light (2145WP-R)
- WL JENKINS 6in Industrial Indoor Bell with GREEN Warning Light 6in Model with red lens shown (2025-1RL-G)
- WL JENKINS 6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown (2025-1RL-C)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor (1224)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- WERMA Audible Alarm, 28 mm, 12V AC/DC, 24V AC/DC (10700070)
- Wl Jenkins Audible & Visual Signaling Devices