Shop All Audible & Visual Signaling Devices
Wl Jenkins
6in Industrial Indoor or Outdoor Bell with BLUE Warning Light 6in Model with red lens shown
Mfr # 2025-2RL-B
Zoro # G111377708
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible & Visual
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 2025-2RL-B
- Zoro # G111377708
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 6" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 120VAC |
Indoor/Outdoor | Indoor or Outdoor |
Decibels | 92-94 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.09 |
Lens Color | Blue |
Description
Industrial Indoor-Outdoor Bell/Revolving Warning Light compact combination provides a unique method of sight and sound signaling in one easy assembled unit. Ideally suited for: Various environments such as hazardous and caution areas Manufacturing visual and audible device to alert personnel in high activity and high-level ambient noise areas from mid to large areas Material Handling conveyor systems, processing control, machinery and equipment notification. Light: LED Bulb/90 flashes per minute. Base: Type 4X, IP66. Polycarbonate lens. Has a closed cell neoprene gasket that makes it water resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Single Use Eyewash Station, 2 (32 oz) Bottles, Includes Mounting Hardware (32-000462-0000-H5)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- 3M Prefilter Adapter, 20 PK (502)
- WL JENKINS 10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (4423FD)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- WL JENKINS 6in Flashering Bell, Single Stroke 120VAC Pigtail Outdoor Bell with Red Light (2145WP-R)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- AMETEK PANALARM ELECTRONIC HORN 12V 400-6000HZ 0.5A HORNS, SIRENS AND BUZZER (PD)
- Wl Jenkins Safety Alarms and Warnings