Shop All Audible & Visual Signaling Devices
Wl Jenkins
6in Industrial Indoor Bell with CLEAR Warning Light 6in Model with red lens shown
Mfr # 2025-1RL-C
Zoro # G111377593
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible & Visual
- Voltage 120VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 2025-1RL-C
- Zoro # G111377593
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 6" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 120VAC |
Indoor/Outdoor | Indoor |
Decibels | 92-94 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.09 |
Lens Color | Clear |
Description
Industrial Indoor Bell/Revolving Warning Light compact combination provides a unique method of sight and sound signaling in one easy assembled unit. Ideally suited for: Various environments such as hazardous and caution areas Manufacturing visual and audible device to alert personnel in high activity and high-level ambient noise areas from mid to large areas Material Handling conveyor systems, processing control, machinery and equipment notification. Light: 35-Watt Bulb/90 flashes per minute. Corrosion proof, low profile polycarbonate base and acrylic dome.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M P95 Pre-Filters (3M 5P71)
- SAFETY TECHNOLOGY INTERNATIONAL Bopper Stopper (STI-6521-S)
- CREWS Safety Glasses, Gray Scratch-Resistant (ST112)
- LACROSSE Size 11 Men's Steel Hip Wader, Black (109050)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- WL JENKINS 6in Industrial Indoor Bell with GREEN Warning Light 6in Model with red lens shown (2025-1RL-G)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- WL JENKINS 8in Flashering Bell Pigtail 24VDC Vibrating Indoor Bell with Amber Light (3234A)
- WL JENKINS 8in Flashering Bell Pigtail 12VDC Vibrating Outdoor Bell with Red Light (3233WP-R)
- WL JENKINS 6in Single Action Trip Gong Bell Steel Shell Grey Frame & Shell (6-60)
- Wl Jenkins Audible & Visual Signaling Devices