Shop All Audible & Visual Signaling Devices
Wl Jenkins
6in Flashering Bell, Single Stroke 120VAC Pigtail Outdoor Bell with Red Light
Mfr # 2145WP-R
Zoro # G111377647
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible & Visual
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 2145WP-R
- Zoro # G111377647
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 6" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 120VAC |
Standards | UL |
Indoor/Outdoor | Outdoor |
Decibels | 75-77 dB |
Sound Pattern | Single Stroke |
Amps | 0.45 |
Lens Color | Red |
Description
The W.L. Jenkins Company has combined the unmistakable audio impact of a bell with the added visual impact of flashing light. APPLICATIONS: Flashering Bells are best suited for applications wherever urgency demands prompt attention, in areas that have elevated noise levels, or for alerting the visually or hearing impaired. Manufacturing Facilities wherever noise and high activity areas require signaling. Materials Handling conveyor systems, processing control, machinery and equipment operation notification. Institutional Signaling class starting and dismissal. Transportation Conveyance Systems trolley cars, trams, trains, ferries and hydrofoils.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 7 in H, 10 in W, Polyester, Vertical Rectangle, English, LCU4-0253-ND_10X7 (LCU4-0253-ND_10X7)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Striketeam SJ Series (740-0235)
- BRADY Clip Sleeve Wire Mrkrs, 7, Blk/Wht, PK50, SCN23-7 (SCN23-7)
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- WL JENKINS 10in Supering Bell, Pigtail, 12VDC Vibrating, Outdoor (4223)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- WL JENKINS 8in Flashering Bell Pigtail 12VDC Vibrating Outdoor Bell with Red Light (3233WP-R)
- WL JENKINS 4-1/4in Flashering Bell, Single Stroke 12VDC Pigtail Indoor Bell with Red Light (1343R)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- EDWARDS SIGNALING Vibrating Horn, 4.625 in x 4.625in, 120V AC, Heavy Duty Die Cast, Panel Mounting, Indoor, Gray (870P-N5)
- Wl Jenkins Safety Alarms and Warnings