Shop All Audible & Visual Signaling Devices
Wl Jenkins
4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor
Mfr # 1224
Zoro # G211377660
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 1224
- Zoro # G211377660
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 24VDC |
Standards | UL |
Indoor/Outdoor | Outdoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.2 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 XL)
- INTERNATIONAL ENVIROGUARD Hooded Disposable Coveralls, 25 PK, White, Fabric, Zipper (8019-2XL)
- PORTWEST Full Brim Future Helmet Vented (PW52)
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- WL JENKINS 10in Supering Bell, Pigtail, 12VDC Vibrating, Outdoor (4223)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- Wl Jenkins Safety Alarms and Warnings