Shop All Audible & Visual Signaling Devices
Wl Jenkins
4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Indoor
Mfr # 1204
Zoro # G711377559
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 1204
- Zoro # G711377559
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 24VDC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.2 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Dexterity Pu Palm Dipped ASTM Cut 4, PR (S13KFGPU10)
- FLOORTEX Door Mat, Brown, 36 in W x (FR49150DCBR)
- MCR SAFETY Mechanics Gloves, S ( 7 ), Black/Gray/High-Visibility Lime (953S)
- AVERY DENNISON Price Tags, 1-3/4x1-3/32, White, PK1000 (12204)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- WL JENKINS 10in Flashering Bell Pigtail 12VDC Vibrating Indoor Bell with Red Light (4233R)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSA6R)
- Wl Jenkins Safety Alarms and Warnings