Shop All Audible & Visual Signaling Devices
Wl Jenkins
4-1/4in Supering Bell, Pigtail, 12VDC Single Stroke with Flasher, Indoor Bell
Mfr # 1303F
Zoro # G111377685
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Voltage 12VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 1303F
- Zoro # G111377685
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Item | Single Stroke Bell with Flasher |
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 12VDC |
Indoor/Outdoor | Indoor |
Decibels | 77-80 dB |
Sound Pattern | Continuous Single Stroke |
Amps | 1.5 |
Description
This bell is well suited for amusement park trains and backyard train enthusiasts. The added flasher turns our Single Stroke Bell into a continuous Single Stroke Bell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, 2XL, 12PK (34-874)
- POCKET NATURALIST Geology Guide (601807)
- MOON AMERICAN Hex Nipple, MNPTxMNH, 3 Inx2-1/2 In (358-3062521)
- BRADY SINGLE POLE SNAP ON BREAKER LOCKOUT, PK6 (65815)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- WL JENKINS 4-1/4in Single Action Trip Gong Bell-Black Frame with Brass Shell (4-50)
- WERMA Multi-Tone Sounder, 115VAC, 2-53/64"W, IP65 (11000067)
- Wl Jenkins Safety Alarms and Warnings