Shop All Audible & Visual Signaling Devices
Wl Jenkins
4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor
Mfr # 1225
Zoro # G511377582
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 1225
- Zoro # G511377582
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 120VDC |
Standards | UL |
Indoor/Outdoor | Outdoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.045 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Directional Arrow Sign, No Text, 7" W, 2-1/2" H, Aluminum, Red, White (473A26)
- TALONGRIP Talongrip 150mm (33056)
- CONDOR Stick Welding Gloves, Deerskin Palm, M, PR (4TJV2)
- RADIANS Cl2 Two-Tone Surv Grn Twill Med (SV62-2ZGT-M)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor (1224)
- WL JENKINS 8in Supering Bell, Pigtail, 12VAC Vibrating, Outdoor (3023)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- WL JENKINS 8in Flashering Bell Pigtail 12VDC Vibrating Outdoor Bell with Red Light (3233WP-R)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- WL JENKINS 6in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (2035WP-A)
- FEDERAL SIGNAL Electronic Sounder, Gray Lens, 35 to 240mA (SLM800GY)
- Wl Jenkins Safety Alarms and Warnings