Shop All Audible & Visual Signaling Devices
Wl Jenkins
4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor
Mfr # 1005
Zoro # G111377418
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 1005
- Zoro # G111377418
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 4-1/4" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 120VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 90-92 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.09 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Leather Gloves, Goatskin, XL, PR (664-11)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Clear, 100PK (BLKC-MSPE-DSL-CL)
- 3M DBI-SALA Rescue/Retrieval Y-Lanyard with Spreader Bar (1231462)
- BRADY Label (B33-9-417)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Indoor (1204)
- WL JENKINS 6in Supering Bell, Pigtail, 60VDC Vibrating, Outdoor (2229)
- WL JENKINS 8in Flashering Bell Pigtail 24VDC Vibrating Indoor Bell with Amber Light (3234A)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor (1224)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- Wl Jenkins Safety Alarms and Warnings