Shop All Audible & Visual Signaling Devices
Wl Jenkins
10in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey
Mfr # 4423FD
Zoro # G011377716
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Audible Alarm Type Audible
- Voltage 12VDC
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 4423FD
- Zoro # G011377716
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 10" |
Details
Item | 12VDC Trolley Bell |
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 12VDC |
Indoor/Outdoor | Outdoor |
Decibels | 80-84 dB |
Sound Pattern | Continuous Single Stroke |
Amps | 1.5 |
Description
Trolley bells are 12VDC, Single Stroke Pigtail outdoor bells with a flasher. Available in both grey and black. Single Stroke bells produce one strike tone when power is applied. The added flasher 60 Flashes per minute makes this bell a continuous single stroke bell.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Beige Driver Syn Leather Red Fle, M, PK12 (3750M)
- SPILFYTER Chemical Classifier Strips, PK50 (570050)
- ZORO SELECT Cylinder Tag, 5-3/4 x 3-1/4, PK25 (43Z329)
- CONDOR U-Block Vest, Unrated Pink, 3XL (53YM04)
- WL JENKINS 6in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (2423F)
- WL JENKINS 8in Trolley Bell, Single Stroke Pigtail with Flasher, 12VDC, Outdoor, Grey (3423F)
- WL JENKINS 10in Flashering Bell Pigtail 12VDC Vibrating Indoor Bell with Red Light (4233R)
- WL JENKINS 8in Foot operated Single Tap Steel Gong Grey Color (8-2300)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor (1224)
- EDWARDS SIGNALING Horn Strobe, Red, 5-1/2 In. H, 120VAC (868STRR-N5)
- Wl Jenkins Audible & Visual Signaling Devices