Shop All Audible & Visual Signaling Devices
Wl Jenkins
10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor
Mfr # 4004
Zoro # G911377595
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 4004
- Zoro # G911377595
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 10" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 24VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 96-98 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.35 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- GASTEC Tube, Amines, 1-280, PK10 (180)
- AMISTAD Notice Main Office Entrance OSHA Aluminum Sign (AM2677808)
- OBERON LNS4™ Series Arc Flash Hood, Coat, & Bib Suit Set (LNS4B-2XL)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (1005)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Indoor (1204)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- WL JENKINS 10in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light (4035A)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 12VDC Single Stroke with Flasher, Indoor Bell (1303F)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- SUPER BLAST Super Blast, Non-Flamm, Air Horn, 8 oz. (SB8-018-016)
- Wl Jenkins Audible & Visual Signaling Devices