Shop All Audible & Visual Signaling Devices
Wl Jenkins
10in Supering Bell, Pigtail, 12VDC Vibrating, Outdoor
Mfr # 4223
Zoro # G211377738
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Weather Proof Back Box
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 4223
- Zoro # G211377738
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 10" |
Details
Housing Material | Steel |
Mounting | Weather Proof Back Box |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 12VDC |
Standards | UL |
Indoor/Outdoor | Outdoor |
Decibels | 96-98 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.45 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians Non Rated Safety Vests with 1" Tape (SVG1)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-2-2-10)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Scratch (S3240)
- DANNER Size 11 Women's 5 in Work Boot Aluminum Work Boot, Brown (19455-11M)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Outdoor (1224)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 120VDC Vibrating, Outdoor (1225)
- WL JENKINS 6in Supering Bell, Pigtail, 120VAC Vibrating, Outdoor (2025)
- WL JENKINS 8in Supering Bell, Single Stroke Pigtail with Flasher, DC Train Bell, Outdoor (3323F)
- WL JENKINS 8in Flashering Bell Pigtail 24VDC Vibrating Indoor Bell with Amber Light (3234A)
- WL JENKINS 4-1/4in Industrial Indoor Bell with AMBER Warning Light 6in Model with red lens shown (1025-1RL-A)
- HONEYWELL Vibration Signal Bell Horns, Sirens And Buzzer (SC806C 1000)
- Wl Jenkins Safety Alarms and Warnings