Shop All Audible & Visual Signaling Devices
Wl Jenkins
10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor
Mfr # 4005
Zoro # G411377583
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wl Jenkins
- MFR # 4005
- Zoro # G411377583
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 10" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible |
Voltage | 120VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 96-98 dB |
Sound Pattern | Continous - Vibrating |
Amps | 0.09 |
Description
Sharp, clear resonating bell tone with a high decibel output due to our customized material specifications and manufacturing heat-treating process. UL approved. Vibrating bells are ideally suited for life safety and warning systems, such as: Industrial Process Supervison, Materials Handling, Recreational Equipment and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Welding Gloves, Cowhide Palm, S, PR (4500S)
- DUPONT Bib Overall, 6 PK, Tan, Tychem 5000, Adjustable Strap (C3360TTNLG000600)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- SAFEWAZE Full Body Harness, Vest Style, 2XL (FS280-2X)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Indoor (1204)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 6VAC Vibrating, Indoor (1002)
- WL JENKINS 10in Supering Bell, Pigtail, 24VAC Vibrating, Indoor (4004)
- WL JENKINS 4-1/4in Flashering Bell Pigtail 120VAC Vibrating Outdoor Bell with Amber Light (1035WP-A)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 12VDC Single Stroke with Flasher, Indoor Bell (1303F)
- WL JENKINS 8in Flashering Bell Pigtail 12VDC Vibrating Outdoor Bell with Red Light (3233WP-R)
- FEDERAL SIGNAL Electronic Sounder, Red Lens, 35 to 240mA (SLM700R)
- Wl Jenkins Safety Alarms and Warnings