Shop All Audible & Visual Signaling Devices
Wl Jenkins
10in Flashering Bell Pigtail 120VAC Vibrating Indoor Bell with Amber Light
Mfr # 4035A
Zoro # G911377755
product price: $287.99
/ea
Free Shipping & Returns
$287.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Steel
- Mounting Backplate
- Color Grey
- Audible Alarm Type Audible & Visual
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wl Jenkins
- MFR # 4035A
- Zoro # G911377755
- Country of Origin United States
- Category Audible & Visual Signaling Devices
Dimensions
Diameter | 10" |
Details
Housing Material | Steel |
Mounting | Backplate |
Color | Grey |
Audible Alarm Type | Audible & Visual |
Voltage | 120VAC |
Standards | UL |
Indoor/Outdoor | Indoor |
Decibels | 96-98 dB |
Sound Pattern | Continous - Vibrating |
Lens Color | Amber |
Amps | 0.1 |
Description
The W.L. Jenkins Company has combined the unmistakable audio impact of a bell with the added visual impact of flashing light. The light flashes about 100 times per minute while the vibrating bell rings continuously so the unit provides both an audio and a visual warning. APPLICATIONSFlashering Bells are best suited for applications wherever urgency demands prompt attention, in areas that have elevated noise levels, or for alerting the visually or hearing impaired.Manufacturing Facilities wherever noise and high activity areas require signalingMaterials Handling conveyor systems, processing control, machinery and equipment operation notificationInstitutional Signaling class starting and dismissalTransportation Conveyance Systems trolley cars, trams, trains, ferries and hydrofoils.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, L, PR (KCI5SN-04-L)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, White, S, PR (9665S)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- CAROLINES TREASURES Brunette Mermaid Water Fantasy Indoor or Outdoor Mat- 18 x 27 in. (8972MAT)
- WL JENKINS 8in Flashering Bell Pigtail 24VDC Vibrating Indoor Bell with Amber Light (3234A)
- WL JENKINS 10in Flashering Bell Pigtail 12VDC Vibrating Indoor Bell with Red Light (4233R)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 12VAC Single Stroke, Indoor (1103)
- WL JENKINS 4-1/4in Supering Bell, Pigtail, 24VDC Vibrating, Indoor (1204)
- WL JENKINS 8in Flashering Bell Pigtail 24VAC Vibrating Outdoor Bell with Amber Light (3034WP-A)
- WL JENKINS 4-1/4in Industrial Indoor Bell with BLUE Warning Light 6in Model with red lens shown (1025-1RL-B)
- WL JENKINS 4-1/4in Flashering Bell, Single Stroke 12VDC Pigtail Indoor Bell with Red Light (1343R)
- Wl Jenkins Safety Alarms and Warnings