Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Stainless Steel, 8 In
Mfr # 08-B5123-02-S02-11/HL
Zoro # G8928805
Free Shipping & Returns
$3,210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Stainless Steel A351 Gr. CF8M
- Pipe Size 8 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 08-B5123-02-S02-11/HL
- Zoro # G8928805
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 8 in |
Bolt Circle Dia. | 11 3/4 in |
Lug Dia. | 13-1/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Stainless Steel A351 Gr. CF8M |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Disc Material | Stainless Steel |
Number of Bolt Holes | 8 |
Temp. Range | -20 to 500 Degrees F |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Liner Material | PTFE |
Standards | ANSI Class 150, ASME B16.34 |
Valve Body Material | Stainless Steel |
Series | Model B |
Description
Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe Size 8 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 11 3/4 in, Lug Dia. 13-1/4 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Kit, 172654 (172654)
- WESTBRASS Touch-Flo Style 6" Pure Water Dispenser in Powdercoated Flat Black (D203-NL-62)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Matte Black (EV8410MB)
- LEGEND VALVE 3/4" X 1/2" GALV. RED. ELBOW (352-109)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- LEGEND VALVE 3" S-650 PVC BUTTERFLY VALVE (201-265)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", CPVC/FPM, Lever Handle (BYV22020A0VL000)
- HAYWARD FLOW CONTROL Butterfly Valve, 3", PVC/FPM, Lever Handle (BYV11030A0VL000)
- GRUVLOK Butterfly Valve (7005502716)
- Wkm Dynacentric Valves