Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Stainless Steel, 6 In
Mfr # 06-B5123-02-S02-11/HL
Zoro # G8928796
Free Shipping & Returns
$2,622.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Stainless Steel A351 Gr. CF8M
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 06-B5123-02-S02-11/HL
- Zoro # G8928796
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Lug Dia. | 10-55/64 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Stainless Steel A351 Gr. CF8M |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Disc Material | Stainless Steel |
Temp. Range | -20 to 500 Degrees F |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Liner Material | PTFE |
Number of Bolt Holes | 8 |
Standards | ANSI Class 150, ASME B16.34 |
Valve Body Material | Stainless Steel |
Series | Model B |
Description
Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Lug Dia. 10-55/64 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank Cover, VorMax (735203-410.020)
- MOEN Cycling 1/2" Female Ips Cc Connection (45318)
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 24vDC, DIN, Orifice Dia.: 3/64" (S301YF16V3BC3)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF20301)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- MILWAUKEE VALVE Butterfly Valve, Lug, 4 In, CI, Buna Liner (ML222B 4)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322094880)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", PVC/EPDM, Lever Handle (BYCS1060E1LGA)
- Wkm Dynacentric Valves