Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Stainless Steel, 4 In
Mfr # 04-B5123-02-S02-11/HL
Zoro # G8928787
Free Shipping & Returns
$1,704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Stainless Steel A351 Gr. CF8M
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 04-B5123-02-S02-11/HL
- Zoro # G8928787
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Lug Dia. | 8-3/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Stainless Steel A351 Gr. CF8M |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Liner Material | PTFE |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Temp. Range | -20 to 500 Degrees F |
Standards | ANSI Class 150, ASME B16.34 |
Disc Material | Stainless Steel |
Number of Bolt Holes | 8 |
Valve Body Material | Stainless Steel |
Series | Model B |
Description
Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Lug Dia. 8-3/4 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 2 In, Use w/22N575 (RK2-600XL)
- MILTON 10 PK PTC Swivel Elbow, 1/8" MNPT, 5/16" OD, PK10 (2202-5)
- KINGSTON BRASS Wall-Mount Clawfoot Tub Faucet, Polished Brass, Tub Wall Mount (CC1001T2)
- SMITH-COOPER 3" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385014100)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- MILWAUKEE VALVE Butterfly Valve, Wafer, Size 4 In (HW232B)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 2 1/2 In (ML-233E 2 1/2)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- FLOW PLUS Butterfly Valve, 24", Wafer Style, 250 psi (24 B 2421355H)
- BONOMI Electric Actuated, SS, Butterfly Valve, 4" (ME9101-003-4)
- Wkm Dynacentric Valves