Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Stainless Steel, 3 In
Mfr # 03-B5123-02-S02-11/HL
Zoro # G8928771
Free Shipping & Returns
$1,243.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Stainless Steel A351 Gr. CF8M
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 03-B5123-02-S02-11/HL
- Zoro # G8928771
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Lug Dia. | 7-1/4 in |
Bolt Circle Dia. | 6 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Stainless Steel A351 Gr. CF8M |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Temp. Range | -20 to 500 Degrees F |
Liner Material | PTFE |
Standards | ANSI Class 150, ASME B16.34 |
Disc Material | Stainless Steel |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Number of Bolt Holes | 4 |
Valve Body Material | Stainless Steel |
Series | Model B |
Description
Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Lug Dia. 7-1/4 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 20 in W x 17 in L x 26 1/8 in H, Wall Mount, Vitreous china (9118111.020)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 220 gpm, 300m, PK20 (255072-75)
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/4 in Pipe Size (8210G095LF 12/DC)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 1/2 in x 2 in Pipe Size (838-292)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- BRAY 4 in. WaferBflyCIvlvEPDMseatSSstem (300400-11010119)
- BONOMI NSF, Butterfly Lug, 5", EPDM, SS Disc (N501S-5)
- MILWAUKEE VALVE Disc Valve, 1 Pc, 1 In, Bronze, FNPT (BB2-102 1)
- BONOMI Electric Actuated, Butterfly, 4", NSF, 110AC (EN501S-003-4)
- BONOMI NSF, Butterfly Wafer, 3", EPDM, SS Disc (N500S-3)
- Wkm Dynacentric Valves