Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Stainless Steel, 12 In
Mfr # 12-B5123-02-S02-11/WG
Zoro # G8928823
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,481.99
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Stainless Steel A351 Gr. CF8M
- Pipe Size 12 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 12-B5123-02-S02-11/WG
- Zoro # G8928823
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Lug Dia. | 18-3/4 in |
Bolt Circle Dia. | 17 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Stainless Steel A351 Gr. CF8M |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Number of Bolt Holes | 12 |
Liner Material | PTFE |
Standards | ANSI Class 150, ASME B16.34 |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Disc Material | Stainless Steel |
Temp. Range | -20 to 500 Degrees F |
Valve Body Material | Stainless Steel |
Series | Model B |
Description
Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Lug Dia. 18-3/4 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2X11/2 Xh Blk Stl CW Nipple (0330514209)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- APOLLO VALVES Vacuum Breaker, 1 In., FNPT, Bronze, 125 psi (3810501)
- ANVIL 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0310037205)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- ASAHI Valve, Wafer, PVC, 8" Pipe Sz, Lever Handle (1728085)
- ALFA LAVAL Sanitary Butterfly Valve 6"Tri Clamp EPDM 316L SS 4-Pos Handle (LKB51A-6-E-316L-B4)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 5" Size (5322096160)
- MILWAUKEE VALVE Butterfly Valve, Lug, 10 In., Carbon Steel (HP1LCS4213 10)
- Wkm Dynacentric Valves