Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Stainless Steel, 10 In
Mfr # 10-B5123-02-S02-11/WG
Zoro # G8928814
Free Shipping & Returns
$5,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Lug
- Body Material Stainless Steel A351 Gr. CF8M
- Pipe Size 10 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 10-B5123-02-S02-11/WG
- Zoro # G8928814
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Lug Dia. | 16 in |
Bolt Circle Dia. | 14 1/4 in |
Details
Item | Butterfly Valve |
Style | Lug |
Body Material | Stainless Steel A351 Gr. CF8M |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Number of Bolt Holes | 12 |
Disc Material | Stainless Steel |
Liner Material | PTFE |
Temp. Range | -20 to 500 Degrees F |
Standards | ANSI Class 150, ASME B16.34 |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Valve Body Material | Stainless Steel |
Series | Model B |
Description
Butterfly Valve, Lug Style, Body Material Stainless Steel A351 Gr. CF8M, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Lug Dia. 16 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Anthem Digital Control 2-6 Ot Vibrant Brushed Moderne Brass (28214-2MB)
- LEGRIS All Metal Push to Connect Fitting (3699 04 56)
- REDHAT 12V DC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8314H301 12/DC)
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- LEGEND VALVE 4" S-650 PVC BUTTERFLY VALVE (201-266)
- ZORO SELECT Butterfly Valve, 1-1/2" Tube Size, Clamp (51C1.5MS/STH)
- ALFA LAVAL Sanitary Butterfly Valve 2.5" Tri Clamp EPDM 316L SS No Handle (LKB51A-2.5-E-316L-NH)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 316-Viton (BFVPW-3-316-VITON)
- Wkm Dynacentric Valves