Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Carbon Steel, 6 In
Mfr # 06-B5110-02-S02-11/HL
Zoro # G8928735
Free Shipping & Returns
$1,164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel A216 Gr.WCC
- Pipe Size 6 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 06-B5110-02-S02-11/HL
- Zoro # G8928735
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 6 in |
Bolt Circle Dia. | 9 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel A216 Gr.WCC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Disc Material | Stainless Steel |
Liner Material | PTFE |
Standards | ANSI Class 150, ASME B16.34 |
Number of Bolt Holes | 8 |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Temp. Range | -20 to 500 Degrees F |
Valve Body Material | Carbon Steel |
Series | Model B |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size 6 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 9 1/2 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cap, Bonnet (1355710-BN)
- LEGEND VALVE 1" X 10" GALVANIZED NIPPLE (356-114E)
- CHICAGO FAUCET Pre-Pack, Undermount Center (172-PPJKNF)
- LEGEND VALVE 2" X 4" GALVANIZED NIPPLE (356-166E)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- MILWAUKEE VALVE Butterfly Valve, Lug, 12 In., Ductile Iron (UPML333E 12)
- STEEL & OBRIEN 3" Butterfly Valve, Pull Handle/Clamp Ends, 304-Viton (BFVPC-3-304-VITON)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 4" Size (5322113020)
- Wkm Dynacentric Valves