Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Carbon Steel, 4 In
Mfr # 04-B5110-02-S02-11/HL
Zoro # G8928726
Free Shipping & Returns
$768.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel A216 Gr.WCC
- Pipe Size 4 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 04-B5110-02-S02-11/HL
- Zoro # G8928726
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 4 in |
Bolt Circle Dia. | 7 1/2 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel A216 Gr.WCC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Disc Material | Stainless Steel |
Liner Material | PTFE |
Temp. Range | -20 to 500 Degrees F |
Standards | ANSI Class 150, ASME B16.34 |
Number of Bolt Holes | 8 |
Valve Body Material | Carbon Steel |
Series | Model B |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size 4 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 8, Bolt Circle Dia. 7 1/2 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (107-817)
- SMITH-COOPER Hex Bushing, 2"x1-1/2", 125, Brz Nl (4385003330)
- APACHE 4" Plated Steel King Nipple (43050600)
- LEGRIS Push-to-Connect Union, 3/8 in Tube Size, Brass, Silver (3606 60 00)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- ABZ VALVES Butterfly Valves, Lug, 250 psi, 6" Size (5322113060)
- VNE Butterfly Valve, T304 SS Body, 4" Tube (51C4.0AS/VBAC-XX)
- STEEL & OBRIEN 2" Butterfly Valve, Trigger Handle/Clamp Ends, 304-Viton (BFVTC-2-304-VITON)
- MILWAUKEE VALVE Butterfly Valve, Wafer, 5 In, Cast Iron (CW223E 5)
- Wkm Dynacentric Butterfly Valves