Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Carbon Steel, 3 In
Mfr # 03-B5110-02-S02-11/HL
Zoro # G8928717
Free Shipping & Returns
$642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel A216 Gr.WCC
- Pipe Size 3 in
- Max. Water Pressure 150 psi
- Handle Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 03-B5110-02-S02-11/HL
- Zoro # G8928717
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 3 in |
Bolt Circle Dia. | 6 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel A216 Gr.WCC |
Max. Water Pressure | 150 psi |
Handle Type | Lever |
Standards | ANSI Class 150, ASME B16.34 |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Disc Material | Stainless Steel |
Temp. Range | -20 to 500 Degrees F |
Number of Bolt Holes | 4 |
Liner Material | PTFE |
Valve Body Material | Carbon Steel |
Series | Model B |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size 3 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Lever, Number of Bolt Holes 4, Bolt Circle Dia. 6 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENCORE Vacuum Breaker, In-line, 1/2 In Brass (SS10-4802)
- AIRWAY 3/8" JIC 316 SS Cap (0304C-06SS)
- BOBRICK Key, Coin Box (352-112)
- JONES STEPHENS Lotion And Soap Dispenser, Brass Pump (S08020)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- NIBCO Butterfly Valve, Lever, 2 In, Cast Iron (FC27653 2)
- LASCO FITTINGS Lasco Fittings V40311N 4 in. Butterfly Valve with Lever Handle (V40311N)
- CHICAGO VALVES AND CONTROLS Actuated 3", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612030SR80)
- STEEL & OBRIEN 1-1/2" Butterfly Valve - Metal Trigger Handle/Clamp Ends, 316-Viton (BFVMTC-1.5-316-VITON)
- Wkm Dynacentric Valves