Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Carbon Steel, 12 In
Mfr # 12-B5110-02-S02-11/WG
Zoro # G8928762
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,180.99
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel A216 Gr.WCC
- Pipe Size 12 in
- Max. Water Pressure 150 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 12-B5110-02-S02-11/WG
- Zoro # G8928762
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 12 in |
Bolt Circle Dia. | 17 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel A216 Gr.WCC |
Max. Water Pressure | 150 psi |
Handle Type | Gear Operated |
Standards | ANSI Class 150, ASME B16.34 |
Temp. Range | -20 to 500 Degrees F |
Number of Bolt Holes | 12 |
Disc Material | Stainless Steel |
Liner Material | PTFE |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Valve Body Material | Carbon Steel |
Series | Model B |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size 12 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Gear Operated, Number of Bolt Holes 12, Bolt Circle Dia. 17 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWERSCAPE Showerscape K190A1 Vacuum Breaker for Shower, Polished Chrome (K190A1)
- WOODFORD MFG 3/4 in. x 3/4 in. NPT x MPT 1 in. Galvanized Steel Pipe x 3 ft. Bury X34 Freezeless Yard Hydrant (X34-3)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 (T6PPE10SL)
- ZORO SELECT Poly Tubing, Spiral, OD 4mm, 360mm (2MPS-04M-20-01)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- STEEL & OBRIEN 2" Butterfly Valve, Actuated/Clamp Ends/Dual Acting, 316-Viton (BFVAC-2-DA-316-VITON)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", CPVC/FPM, Lever Handle (BYV22020A0VL000)
- CHICAGO VALVES AND CONTROLS Actuated 2", Butterfly Valve, Lug, Ductile Iron Body, DA (P55L2612020DA80)
- HAYWARD FLOW CONTROL Butterfly Valve, 2", PVC/EPDM, Lever Handle (BYV11020A0EL000)
- Wkm Dynacentric Butterfly Valves