Shop All Butterfly Valves
Wkm Dynacentric
Butterfly Valve, Carbon Steel, 10 In
Mfr # 10-B5110-02-S02-11/WG
Zoro # G8928753
Free Shipping & Returns
$3,132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wafer
- Body Material Carbon Steel A216 Gr.WCC
- Pipe Size 10 in
- Max. Water Pressure 150 psi
- Handle Type Gear Operated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wkm Dynacentric
- MFR # 10-B5110-02-S02-11/WG
- Zoro # G8928753
- Country of Origin United States
- Category Butterfly Valves
Dimensions
Pipe Size | 10 in |
Bolt Circle Dia. | 14 1/4 in |
Details
Item | Butterfly Valve |
Style | Wafer |
Body Material | Carbon Steel A216 Gr.WCC |
Max. Water Pressure | 150 psi |
Handle Type | Gear Operated |
Number of Bolt Holes | 12 |
Disc Material | Stainless Steel |
Liner Material | PTFE |
Compliance | ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP-%% Quality Castings, US Coast Guard Category A |
Standards | ANSI Class 150, ASME B16.34 |
Temp. Range | -20 to 500 Degrees F |
Valve Body Material | Carbon Steel |
Series | Model B |
Description
Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size 10 in, Temp. Range -20 to 500 Degrees F, Liner Material PTFE, Disc Material Stainless Steel, Handle Type Gear Operated, Number of Bolt Holes 12, Bolt Circle Dia. 14 1/4 in, Standards ANSI Class 150, ASME B16.34, ASME B16.34 Steel Valves, ASME B16.5, ASME/FCI 70-2 Control Valve leakage, MSS-SP- Percent Percent Quality Castings, US Coast Guard Category A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO FCT SEAT 5/8""-20 GERBER (9D0030027E)
- VALTERRA Silent PVC Check Valve 2" (200-U20)
- JONES STEPHENS Diverter Spout, Nose Connection, 1/2" FIP (D01001)
- GROHE Universal Adaptor Chrome (42407000)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 4 In (04-B5123-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Carbon Steel, 8 In (08-B5110-02-S02-11/HL)
- WKM DYNACENTRIC Butterfly Valve, Stainless Steel, 3 In (03-B5123-02-S02-11/HL)
- ABZ VALVES Butterfly Valves, Wafer, 250 psi, 3" Size (5322095060)
- STEEL & OBRIEN 1"-3" Butterfly Valve Trigger Handle - Stainless Steel, 304SS (BFV-TRIGGERHANDLE-1-304)
- BONOMI NORTH AMERICA NSF CI WAF BUTTERFLY W SS DISC, MET. ELEC. ACT, ON/OFF 24VDC (MEN501S-002-2)
- HAYWARD FLOW CONTROL Butterfly Valve, 6", CPVC/FPM, Lever Handle (BYV22060A0VL000)
- Wkm Dynacentric Butterfly Valves