WizKids WZK73051 Sidereal Confluence-Remastered Edition Board Game
Mfr # WZK73051
Zoro # G103920844
Product Information
- Brand Wizkids
- MFR # WZK73051
- Zoro # G103920844
- UPC # 634482730515
- Country of Origin China
- Category Toys & Games
Description
Sidereal Confluence-Remastered Edition Board Game
Tauceti Diechmann's thorough design sits at a unique intersection of simple turn order and complex chains of trading. This refined edition re-implements the gameplay that makes Sidereal Confluence a standout: Asymmetrical gameplay - Play as one of 9 unique alien species, each with a unique story and playstyle to match simultaneous turns surprisingly little downtime as everyone acts at the same time.
Complex trades with simple notation - each converter tells you the approximate value of both inputs and products, helping you negotiate fair trades information is open all resources and technologies are public knowledge.
Deals are binding even across turns. If you make a promise during a trade, you must deliver. Cooperation is the key to being the top competitor.
Features- The acclaimed negotiation game has been remastered
- Astounding new cover art by Kwanchai Moriya
- Improved rulebook flow for easy setup and learning includes more visual examples and clear key terms
- Updated card layout
- Cardboard turn and bidding trackers
- Included teaching guide
- 380 Plus redesigned cards
- 230 Plus Tokens and Tiles
- 200 Plus Resource Cubes
- 21 Boards
- 1 Rulebook
- 1 Teaching Guide
- 9 Player Screens
- Number of Player: 4 to 9
- Age: 14 Plus
- Play Time: 2-3 Hour
- Game Type: Board Game
- Release Date: 11/18/2020
- Weight: 6.89 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROARING SPRING Case of Canary Legal Pads, 8.5"x11.75", 50 sheets of Paper/Pad, stapled and taped, Micro-Perforated (74764cs)
- DACASSO Black Leather Multi-Purpose Desk Supply Organizer (A1048)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Laser Marked, PK200 (V46010121-02-GRAI)
- PAPER MATE Porous Point Felt Tip Pen, Medium Black PK12 (8430152)
- THE PUPPET CO Puppet Buddies, Labrador, Yellow (PC004618)
- ENDLESS GAMES Doms 1970 Dodge Charger R & T Off Road Version Fast & Furious 7 Movie 1-24 Diecast Model Car (EN1543636)
- MELISSA & DOUG Mine to Love Travel Time Play Set, Doll Accessories (31707)
- ENDLESS GAMES Cocktail Party Light Up Swizzle Stick Drink Stirrer, Green (EN2798256)
- TEXAS TOY DISTRIBUTION 10 in Octopus Plush Stuffed Animal Toy (S1145)
- ENDLESS GAMES Black Kitty Cat Glowing Green Spooky Halloween Eyes Flashing Blinky Light Necklace (EN3335394)
- TEACHER CREATED RESOURCES Foam Color Cubes, 1in, PK30 (TCR20615)
- Wizkids Toys & Games