Shop All Drum Tools
Wizard Drum Tool Co.
Wizard WIZ-Kid Model J Electric Drum Deheader
Mfr # 3938
Zoro # G705831876
Free Shipping & Returns
$10,818.99
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
- Brand Wizard Drum Tool Co.
- MFR # 3938
- Zoro # G705831876
- Country of Origin United States
- Category Drum Tools
Description
Wizard wiz-kid model j heavy duty drum deheader wizard j series are specifically designed for scrapping drums. this deheader cuts on the outside of the drum shell, below the chime, so smooth, dent-free chimes are not required. Unit allows you to remove the entire drum top and/or bottom for flattening, since flattened drums take up less space and prevent potential liability from future drum use. The model j deheads the drum in less than two minutes and the round cutter wheel cuts through dented chimes with ease. It also easily removes solidified contents with the ram compactor. Swivel connections prevent tangling. Note: this deheader does not leave a burr-free edge. the electric deheader is chosen when quiet operation is preferred. Standard cutting wheel for use with conventional drums.
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
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Green (30260GREEN)
- GHENT Display Case, 10X60X30, Dark Bronze (3160SD-BZ-LB)
- ORBIS Recycled High Density Polyethylene Pallet, 48 in L, 40 in W, 5 3/4 in H (40X48 XP ECON CISC BLK)
- LEWISBINS Divider Box, Black, Polyethylene, 22 3/8 in L, 17 7/16 in W, 6 in H (DC3060-SXL BUY 4S)
- DAYTON Salvage Drum Lifter, Cap 1000 Lb (12R543)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- VESTIL Portable Cylinder Lifter-Hard Rubber (CYL-LT-1-HR)
- DAYTON Drum Rack, Stackable, For 2 Steel Drums (30YN83)
- SORINI Drop Forged Drum Ring & Bolt Set (DRM531)
- DAYTON Drum Upender, 1 Drum, 55 gal., Steel (21VG52)
- WESCO DR-2 Drum Rack, DR-2 (240026)
- Wizard Drum Tool Co. Drums & Accessories