Shop All Hydraulic Filters
Wix Filters
WIX R364250TV Replacement/Interchange Hydraulic Filter
Mfr # MF0901364
Zoro # G904192921
product price: $79.75
/ea
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.98
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901364
- Zoro # G904192921
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 250 |
Product Media | Wire Mesh |
By-Pass | No |
Application | Filtration |
Description
Main Filter MF0913372 replaces OEM R364250TV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 8.98in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 8.98in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5VX810 Cogged V-Belt, 81" Outside Length, 5/8" Top Width, 1 Ribs (2L434)
- CHAR-LYNN Hydraulic Motor, 2.8 cu in/rev, 2 Bolt (101-1025)
- EATON AEROQUIP Adpt, MNPT-FJIC, 1-11-1/2, 1-5/16-12, Strt (2018-16-16S)
- BESTORQ Aftermarket 1049 HERSHEY MACHINE Classic Replacement V-Belt, A35 (A35)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER PARKER 938778Q Replacement/Interchange Hydraulic Filter (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- MAIN FILTER Hydraulic Filter, replaces TIMBERJACK F058437, 10 micron, Outside-In (MF0066083)
- PARKER Hydraulic Spin-on Filter, 20 micron, Microglass (50AT120BBPCN20H)
- BETA 1 FILTERS Hydraulic replacement filter for HF4050SCB / PTI/TEXTRON (B1HF0132973)
- Wix Filters Hydraulic Filtration