Shop All Hydraulic Filters
Wix Filters
WIX R35910GV Replacement/Interchange Hydraulic Filter
Mfr # MF0901359
Zoro # G904192945
product price: $73.89
/ea
$73.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.98
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901359
- Zoro # G904192945
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 10 |
By-Pass | No |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0913367 replaces OEM R35910GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.98in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 10
Seal Type: Viton
Height: 8.98in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 4.25 inch OD (2AK44H)
- REELCRAFT Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (S602026)
- MARTIN SPROCKET & GEAR Cplg Jaw, ML225 1 1/2 (ML225 1 1/2)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 4 Bore x 4 Stroke - 1.5 Rod (211394)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- BALDWIN FILTERS Hydraulic Filter, Pall, 15/16 in. O.D. (PT23285-MPG)
- BETA 1 FILTERS Hydraulic replacement filter for W01AG255 / WIX (B1HF0124542)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 9M9740, 10 micron, Outside-In (MF0834636)
- MAIN FILTER INGERSOLL RAND PI22153VGHR30 Replacement/Interchange Hydraulic Filter (MF0060989)
- BALDWIN FILTERS Hydraulic Filter, 3 micron, Impregnated Paper (PT23143)
- MAIN FILTER Hydraulic Filter, replaces WIX R03F10C, 10 micron, Outside-In (MF0238361)
- Wix Filters Hydraulic Filters