Shop All Hydraulic Filters
Wix Filters
WIX R3573GV Replacement/Interchange Hydraulic Filter
Mfr # MF0901357
Zoro # G904192549
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 8.98
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901357
- Zoro # G904192549
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.98 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 3 |
Product Media | Glass |
Application | Filtration |
By-Pass | No |
Description
Main Filter MF0913365 replaces OEM R3573GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.98in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 3
Seal Type: Viton
Height: 8.98in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Bearing, Stainless, Bore 30mm (SSUC206-30MM)
- LINCOLN Grease Gun, 10,000 psi, Pistol (1884)
- ADAPTALL Hose Adapter, 9/16", Metric, 3/8 (9037-0406)
- WEG Motor 2Hp 4P 143/5Tc Wcf2, Rs - Nema Pr (00218ET3ER145TC-S)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MARADYNE FLUID POWER GROUP Filter Element, 25 Micron Cellulose Media (FPD50-25N)
- BRIGGS & STRATTON Filter, Hydraulic, SE (5021357X1YP)
- BETA 1 FILTERS Hydraulic replacement filter for 0185R010ON / HYDAC/HYCON (B1HF0135439)
- BETA 1 FILTERS Hydraulic replacement filter for CRE048MS1 / SOFIMA (B1HF0091604)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P559740, 10 micron, Outside-In, Cellulose (MF0834636)
- BETA 1 FILTERS Hydraulic replacement filter for RE40910 / ZINGA (B1HF0127099)
- Wix Filters Hydraulic Filters