Shop All Hydraulic Filters
Wix Filters
WIX 57456 Replacement/Interchange Hydraulic Filter
Mfr # MF0619612
Zoro # G204192577
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Bi-Directional
- Seal Type Buna
- Height 18.27
- OD Top 5.22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0619612
- Zoro # G204192577
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 18.27 |
Details
Filter Style | Return Line |
Flow Direction | Bi-Directional |
Seal Type | Buna |
OD Top | 5.22 |
OD Bottom | 5.22 |
ID Top | 3.2 |
ID Bottom | 3.2 |
Micron Rating | 10 |
By-Pass | No |
Application | Filtration |
Product Media | Cellulose |
Weight | 3.5 |
Description
Main Filter MF0077442 replaces OEM 57456 by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 18.27in
OD Top: 5.22in
OD Bottom: 5.22in
ID Top: 3.20in
ID_Bottom: 3.20in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Buna
Height: 18.27in
OD Top: 5.22in
OD Bottom: 5.22in
ID Top: 3.20in
ID_Bottom: 3.20in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Connector Sprint, 6/4 X M6 (1511 6/4-M6)
- LINCOLN Grease Gun, Pistol Grip Handle, Rigid Pipe, 56 Strokes per oz, Bulk/Cartridge, Blue (1132)
- SKF SKF 51108 J9, Single Row Ball Bearings (51108 J9)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBS3, 5 micron, Outside-In (MF0578578)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG412, 10 micron, Outside-In (MF0066083)
- MAIN FILTER SOFIMA HYDRAULICS RE15RT1 Replacement/Interchange Hydraulic Filter (MF0359442)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT694, 10 micron, Inside-Out (MF0594503)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361992, 150 micron, Outside-In (MF0066292)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31103, 10 micron, Outside-In (MF0502894)
- Wix Filters Hydraulic Filtration