Shop All Automotive Hydraulic Filters
Wix Filters
WIX 51259 Replacement/Interchange Spin-On Filter
Mfr # MF0410491
Zoro # G204192751
original price:
$16.69
5% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Micron Rating 3
- Application Filtration
- By-Pass No
- Height 5.38
- Weight 1.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0410491
- Zoro # G204192751
- Country of Origin United States
- Category Automotive Hydraulic Filters
Dimensions
Height | 5.38 |
Details
Micron Rating | 3 |
Application | Filtration |
By-Pass | No |
Weight | 1.54 |
Description
Main Filter MF0076787 replaces OEM 51259 by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 5.38in
OD Top: 3.75in
OD Bottom: 3.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 3
Seal Type: Buna
Height: 5.38in
OD Top: 3.75in
OD Bottom: 3.75in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Front Coil Spring Compressor (7045B)
- POWERBUILT Professional 2-In-1 Creeper Seat (240298)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G247 (G247)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417344 (417344)
- WIX FILTERS Hyd Filter, 57130 (57130)
- WIX FILTERS Hydraulic Filter, WL10013 (WL10013)
- WIX FILTERS Various Hydac Hydraulic Applications, 57883 (57883)
- WIX FILTERS Cartridge Hyd Filter, 57841 (57841)
- WIX FILTERS Massey-Ferguson Tractors, 51821 (51821)
- WIX FILTERS Hydraulic Filter, Wl10285 (WL10285)
- BALDWIN FILTERS Hydraulic Filter, 3-21/32 x 7-7/8 In (PT8344)
- Wix Filters Automotive Hydraulic Filters