Shop All Hydraulic Filters
Wix Filters
R423250TV Replacement/Interchange Hydraulic Filter
Mfr # MF0901423
Zoro # G904410049
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 16.89
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901423
- Zoro # G904410049
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.89 |
Details
Filter Style | Pressure Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 250 |
By-Pass | No |
Application | Filtration |
Product Media | Wire Mesh |
Weight | 3.59 |
Description
Main Filter MF0914241 replaces OEM R423250TV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 250
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bearings, Single Row >90<=140mm (6013 2RS C5)
- STONER Wax Pattern Release, 12 oz, Aerosol (E412)
- BIMBA MFG CO Bimba-Mead Namur Direct Mount Solenoid Valve M4M310-08-24VDC, 5 Port, 2 Pos, Sgl, 1/4" NPT, 24VDC (M4M310-08-24VDC)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (670040010)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER Hydraulic Filter, replaces T.L. SMITH YM88566, 25 micron, Outside-In, Cellulose (MF0502896)
- BUYERS PRODUCTS Thru-Wall Tank Strainer 2 Inch NPT Male Thread To 2 Inch NPT Port Thread (SW2002003)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- LENZ Filter Assembly Spin-On, Double 100 Gpm, 1 1/2" NPTf Ports, 221045 (221045)
- BETA 1 FILTERS Hydraulic replacement filter for ERA52NCC / UFI (B1HF0091509)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PH72010CGV, 40 micron, Outside-In (MF0594713)
- Wix Filters Hydraulic Filters