Shop All Hydraulic Filters
Wix Filters
R42121GV Replacement/Interchange Hydraulic Filter
Mfr # MF0901421
Zoro # G904410148
product price: $98.45
/ea
Free Shipping & Returns
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 16.89
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901421
- Zoro # G904410148
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.89 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 20 |
Application | Filtration |
By-Pass | No |
Product Media | Glass |
Weight | 3.586 |
Description
Main Filter MF0914239 replaces OEM R42121GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Elbow Connector, Composite, 45/64" Hex (55110-10-3/8)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11H, Hytrel (11H)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZR02525-15-11-G)
- SKF Single Row Ball Brgs (6203 RS C3)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- BETA 1 FILTERS Hydraulic replacement filter for MF0063615 / MAIN FILTER (B1HF0086060)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- BETA 1 FILTERS Hydraulic replacement filter for 300398 / INTERNORMEN (B1HF0075495)
- MAIN FILTER HYDAC/HYCON 0210R003ON Replacement/Interchange Hydraulic Filter (MF0615594)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- BETA 1 FILTERS Hydraulic replacement filter for KM60 / SCHROEDER (B1HF0132973)
- Wix Filters Hydraulic Filters