Shop All Hydraulic Filters
Wix Filters
R3696GV Replacement/Interchange Hydraulic Filter
Mfr # MF0901369
Zoro # G604410080
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 16.89
- OD Top 3.94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901369
- Zoro # G604410080
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 16.89 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.37 |
Micron Rating | 5 |
By-Pass | No |
Application | Filtration |
Product Media | Glass |
Weight | 3.586 |
Description
Main Filter MF0914237 replaces OEM R3696GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 5
Seal Type: Viton
Height: 16.89in
OD Top: 3.94in
OD Bottom: 3.94in
ID Top: 2.37in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"F Sw (92801)
- INTERSTATE PNEUMATICS 3/8 Inch Black Metal Lubricator Body (WR1260)
- CARLISLE BP64 Super Blue Ribbon V-Belt (BP64)
- TRITAN Agricultural Ball Bearing, Square Bore, Spherical OD, Relubricable, 1.25-in. Bore, 85mm OD (GW209PPB8)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- BETA 1 FILTERS Hydraulic replacement filter for 18LZ10 / SCHROEDER (B1HF0047957)
- BUYERS PRODUCTS 100 GPM Return Line Filter Head 1-1/2 Inch NPT/25 PSI Bypass (FH325)
- BETA 1 FILTERS Hydraulic replacement filter for P169447 / DONALDSON (B1HF0006597)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG818, 5 micron, Outside-In (MF0587333)
- MAIN FILTER Hydraulic Filter, replaces BRUENINGHAUS HYDROMATIK 9153002601381, 10 micron, Outside-In, Glass (MF0066080)
- BETA 1 FILTERS Hydraulic replacement filter for R928006872 / REXROTH (B1HF0120038)
- Wix Filters Hydraulic Filtration