Shop All Hydraulic Filters
Wix Filters
R282125TV Replacement/Interchange Hydraulic Filter
Mfr # MF0901282
Zoro # G904410025
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 20
- OD Top 3.07
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901282
- Zoro # G904410025
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 20 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.07 |
OD Bottom | 3.07 |
ID Top | 1.6 |
Micron Rating | 125 |
By-Pass | No |
Product Media | Wire Mesh |
Application | Filtration |
Weight | 3.1 |
Description
Main Filter MF0914288 replaces OEM R282125TV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 125
Seal Type: Viton
Height: 20.00in
OD Top: 3.07in
OD Bottom: 3.07in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- LINKBELT LB6879D83H Seal Assembly (LB6879D8)
- TRITAN Radial Ball Bearing, PS, 60mm, 6012 2RS (6012 2RS/C3 PRX)
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 60 Chain Size, 21 # of Teeth (60A21H X 1)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- BETA 1 FILTERS Hydraulic replacement filter for PT9237 / BALDWIN (B1HF0091517)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER BBZ3, 3 micron, Outside-In (MF0433234)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- MAIN FILTER Hydraulic Filter, replaces SENNEBOGEN 150309, 5 micron, Outside-In, Glass (MF0578579)
- BETA 1 FILTERS Hydraulic replacement filter for WG322 / FILTREC (B1HF0047957)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCB183GB, 3 micron, Outside-In, Glass (MF0433234)
- Wix Filters Hydraulic Filters