Shop All Hydraulic Filters
Wix Filters
R28160TV Replacement/Interchange Hydraulic Filter
Mfr # MF0901244
Zoro # G604409923
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.42
- OD Top 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901244
- Zoro # G604409923
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.42 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.6 |
Micron Rating | 10 |
Application | Filtration |
Product Media | Cellulose |
By-Pass | Yes |
Weight | 0.95 |
Description
Main Filter MF0914291 replaces OEM R28160TV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 12.42in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 10
Seal Type: Viton
Height: 12.42in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAR-LYNN Motor, Hydraulic, 4.6 cu in/rev, 2 Bolt (103-1034)
- FESTO Flow Control/Silencer GRU-1/2-B (GRU-1/2-B)
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 HP, 56J Frame, 3,450 Nameplate RPM (SN1202)
- FESTO Length Compensation VAL-1/4-20 (VAL-1/4-20)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9171, 25 micron, Inside-Out (MF0065988)
- BETA 1 FILTERS Hydraulic replacement filter for 8FL200191 / AMERICAN AUGERS (B1HF0001229)
- MAIN FILTER Hydraulic Filter, replaces WIX W03AT1279, 150 micron, Outside-In (MF0066293)
- EPPENSTEINER EPPENSTEINER 1225K20 Replacement/Interchange Hydraulic Filter (MF0065266)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 941056, 150 micron, Outside-In (MF0066293)
- PARKER PARKER 929109 Replacement/Interchange Hydraulic Filter (MF0509381)
- Wix Filters Hydraulic Filters