Shop All Hydraulic Filters
Wix Filters
R25160TV Replacement/Interchange Hydraulic Filter
Mfr # MF0901251
Zoro # G904410322
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.42
- OD Top 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901251
- Zoro # G904410322
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.42 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.6 |
Micron Rating | 60 |
Product Media | Wire Mesh |
Application | Filtration |
By-Pass | Yes |
Weight | 0.95 |
Description
Main Filter MF0914301 replaces OEM R25160TV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 12.42in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Wire Mesh
Micron Rating: 60
Seal Type: Viton
Height: 12.42in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3 in Bore, 4 in Stroke, Compact Double Acting (5YCP6)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 15mm (L09515MM)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P566202, Pressure Line, 10 micron (ZX-P566202)
- POWERDRIVE Pitch Pulley, 1-3/8"Fixed Bore, 6"O.D. (1VP60-1-3/8)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH56054, 10 micron, Outside-In (MF0238361)
- AFTERMARKET HF6054 Hydraulic Filter Fits IH Fits FARMALL (HF6054-RIL)
- MAIN FILTER FILTER MART F97019K3B Replacement/Interchange Hydraulic Filter (MF0059467)
- PARKER PARKER 928557 Replacement/Interchange Hydraulic Filter (MF0575944)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP593, 25 micron, Outside-In (MF0066257)
- Wix Filters Hydraulic Filtration