Shop All Hydraulic Filters
Wix Filters
R24921GV Replacement/Interchange Hydraulic Filter
Mfr # MF0901249
Zoro # G604410370
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Viton
- Height 12.42
- OD Top 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0901249
- Zoro # G604410370
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 12.42 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.6 |
Micron Rating | 20 |
Application | Filtration |
Product Media | Glass |
By-Pass | Yes |
Weight | 0.95 |
Description
Main Filter MF0914298 replaces OEM R24921GV by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 12.42in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Glass
Micron Rating: 20
Seal Type: Viton
Height: 12.42in
OD Top: 2.76in
OD Bottom: 2.76in
ID Top: 1.60in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16882 (06Z-62C)
- G.L. HUYETT Split Collar, Dbl 1-3/4"x1x1/2"AL (SC2-1000-AL)
- FESTO Push-In Connector QSM-3-2 (QSM-3-2)
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- ZORO SELECT Hydraulic Spin-On Filter, 25 micron, Cellulose (3KML9)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P572229, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI132G03, 3 micron, Outside-In, Glass (MF0433234)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA10P, 10 micron, Outside-In (MF0502897)
- BETA 1 FILTERS Hydraulic replacement filter for 88917 / GENIE (B1HF0124542)
- Wix Filters Hydraulic Filtration