Shop All Hydraulic Filters
Wix Filters
51134 Replacement/Interchange Hydraulic Filter
Mfr # MF0581732
Zoro # G904409999
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Flow Direction Outside-In
- Seal Type Buna
- Height 8.58
- OD Top 5.98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wix Filters
- MFR # MF0581732
- Zoro # G904409999
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 8.58 |
Details
Filter Style | Return Line |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.5 |
ID Bottom | 3.5 |
Micron Rating | 25 |
By-Pass | No |
Application | Filtration |
Product Media | Cellulose |
Weight | 2.5 |
Description
Main Filter MF0076682 replaces OEM 51134 by WIX and is compatible in fit, form and function.
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 8.58in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.50in
ID_Bottom: 3.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Filter Technical Specifications
Product Media: Cellulose
Micron Rating: 25
Seal Type: Buna
Height: 8.58in
OD Top: 5.98in
OD Bottom: 5.98in
ID Top: 3.50in
ID_Bottom: 3.50in
All of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941
All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter filter with the OEM filter.
Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 270-324 MFD, Round (2MEP6)
- COXREELS Swivel NITRILE replacement o-ring kit (450-SEALKIT)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 4.75 inch OD (2VP50x1-1/8)
- M-D L-SHAPED BOTTOM WHT 36"" (43816)
- WIX FILTERS R27921GV Replacement/Interchange Hydraulic Filter (MF0901279)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PSCC106GHCV, 5 micron, Outside-In, Glass (MF0066023)
- BETA 1 FILTERS Hydraulic replacement filter for KKZX5 / SCHROEDER (B1HF0133674)
- BETA 1 FILTERS Hydraulic replacement filter for CA100M60N / MP FILTRI (B1HF0091529)
- MAIN FILTER Hydraulic Filter, replaces TAISEI KOGYO 3LX810U, 10 micron, Outside-In (MF0066032)
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- BETA 1 FILTERS Hydraulic replacement filter for MF0581865 / MAIN FILTER (B1HF0126328)
- Wix Filters Hydraulic Filtration