Shop All Speed Reducers
Wittenstein
Head 1-1/2In 3-3/8In 20:1 Servo And Planetary Gear Reducer
Mfr # SP-240S-MF2-20-1M1-2S
Zoro # G806160806
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$3,074.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wittenstein
- MFR # SP-240S-MF2-20-1M1-2S
- Zoro # G806160806
- Country of Origin Unknown
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Hose Stopper (42PC91)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD (5V9755)
- BROAN Motor (97008584)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BS)
- NORD Speed Reducer, Right Angle, 56C, 50:1 (SK1SI50Y-56C-50:1)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 50:1 (E30MWNS, 50:1, 56C/140TC)
- SEW EURODRIVE 32MM 2HP 16.47:1 RIGHT ANGLE GEAR REDUCER (S57/A)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 10:1 (F718-10-B5-G)
- WINSMITH Speed Reducer, 2.00", 60:1, 56C, Washdown (M20 60 L 56C)
- WORLDWIDE ELECTRIC Worldwide Cast Iron Right Angle Worm Gear Reducer 40:1 Ratio (HdRS133-40/1-L)
- Wittenstein Speed Reducers