Shop All Scratch Awls
Witte
Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue
Mfr # 9T 53622
Zoro # G4783326
original price:
$7.89
8% off
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 8 7/16 in
- Shank Length (In.) 4 in
- Shank Dia. (In.) 1/4 in
- Handle Material Ergonomic, 3-Component
- Shank Material High Alloy Special Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witte
- MFR # 9T 53622
- Zoro # G4783326
- UPC # 843221006891
- Country of Origin Germany
- Category Scratch Awls
Dimensions
Overall Length (In.) | 8 7/16 in |
Shank Length (In.) | 4 in |
Shank Dia. (In.) | 1/4 in |
Overall Length | 8 35/64 in |
Handle Length | 4 19/32 in |
Details
Item | Scratch Awl |
Handle Material | Ergonomic, 3-Component |
Shank Material | High Alloy Special Steel |
Function | Scratch Surfaces, Metal Scribe, Pierce, Punch, Hole Start, Screw Start |
Handle Type | Cushion Grip Screwdriver |
Handle Color | Gray/Blue |
Handle Style | Cushion Grip Screwdriver |
Finish | Chrome Plated |
Tether Ready | Yes |
Material Applications | Metal |
Features | Ideal Tightening Angle (120 Degrees ) |
Non-Sparking | No |
Material | Steel |
Description
When you need to scratch surfaces, pierce holes or make screw starts, the Witte 9T 53622 Scratch Awl is the tool for the job. The scratch awl features a 3-component ergonomic handle with a cushion grip that provides maximum comfort and control. The high alloy special steel shank gives it greater durability and strength. With an overall length of 8 7/16 in., this scratch awl has a 4 in. shank length and 1/4 in. shank diameter. For your next project, rely on the Witte 9T 53622 Scratch Awl to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN820.3-130-UL Horizontal Toggle Clamp (820.3-130-UL)
- SIOUX TOOLS 38 400 RPM STRAIGHT DRILL (SDR10S40N3)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- KNIPEX Insulated Tool Set, 5 pc. (9K 98 98 21 US)
- MAYHEW SCRATCH AWL 5-1/2" BLADE 1/4" (MY46502)
- AMPCO SAFETY TOOLS Scratch Awl, 7-1/4in L, 3/16in dia., Yellow (A-1)
- CROWN TOOLS Scratch Awl, Beechwood Handle (20110)
- MALCO Malco A20 USA Made Regular Grip Scratch Awl, 1/4-inch (1 per Pack), Steel Blade with Orange Handle (A20)
- TEKTON Scratch and Punch Awl with High-Torque Handle (65731)
- WESTWARD Ergonomic Scratch Awl, Tip Size 1/4 in, Overall Length 5 1/2 in, Red/Blue (401L08)
- GREAT NECK SCRATCH AWL 3 in. (SC3C)
- Witte Scratch Awls