Shop All Screwdrivers
Witte
Precision Slotted Screwdriver 1/8 in Round
Mfr # 9T 89718
Zoro # G4783493
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 1/8 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witte
- MFR # 9T 89718
- Zoro # G4783493
- UPC # 843221019440
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 1/8 in |
Shank Length | 3 in |
Overall Length | 7 in |
Handle Length | 6 7/8 in |
For Fastener Size | 1/8 in |
Shank Diameter | 0.12 in |
Description
Precision Slotted Screwdriver, Tip Size 1/8 in, Slotted, Ergonomic, Overall Length 7 in, ESD Safe No, Non-Sparking No, Non-Magnetic Yes, Insulated No, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/4in Size (36A287)
- OSG Spiral Point Tap, Plug, 3 (1708701)
- MAKITA 1/4" Collet (763625-8)
- RIDGID Bender, Model 606M, 6Mm (38053)
- WITTE Insulated Precision Slotted Screwdriver 7/64 in Round (9T 89717)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- WITTE Insulated Precision Slotted Screwdriver 5/64 in Round (9T 89715)
- MILWAUKEE TOOL 5/16 in. x 7 in. Slotted 1000 Volt Insulated Screwdriver (48-22-2222)
- WIHA Precision Slotted Screwdriver 1/8 in Round (26034)
- MILWAUKEE TOOL #2 ECX - 4" 1000V Insulated Screwdriver (48-22-2242)
- XCELITE 1/8" 10" Round (R1810N)
- Witte Screwdrivers