Shop All Screwdrivers
Witte
Insulated Precision Torx Screwdriver T7 Round
Mfr # 9T 89923
Zoro # G9745346
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Screwdriver Tip Style Torx(R)
- Tip Size T7
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Witte
- MFR # 9T 89923
- Zoro # G9745346
- UPC # 843221018993
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T7 |
Shank Length | 1 3/4 in |
Overall Length | 4 1/4 in |
For Fastener Size | T7 |
Description
Insulated Precision Torx Screwdriver, Tip Size T7, Torx, Ergonomic, Overall Length 4 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO G12 K13 Combo, 3/8" BLDC Ratchet & Impact Wrench, 3" Polisher (ARW12103-K13)
- URREA 18" Lg Black Finish Adjustable (715G)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (07160)
- SUNEX ® 1/2 in. Drive 30mm Jumbo Crowfoot Wrench (97330A)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- WITTE Insulated Precision Slotted Screwdriver 5/64 in Round (9T 89715)
- WESTWARD Precision Slotted Screwdriver 9/64 in Round (401K83)
- VESSEL MEGADORA Screwdriver No.903 PZ2x100 (903PZ2100)
- STARRETT Jewellers Screw Driver .080In (2mm) Blade (555D)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 3/32 in Round (A116-2)
- Witte Screwdrivers and Nutdrivers