Shop All Screwdrivers
Witte
Insulated Precision Slotted Screwdriver 7/64 in Round
Mfr # 9T 89717
Zoro # G3506030
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 7/64 in
- Handle Material Plastic
- Handle Design Ergonomic with Rotating Cap and Color Coded Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Witte
- MFR # 9T 89717
- Zoro # G3506030
- UPC # 843221019433
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | 7/64 in |
Shank Length | 3 in |
Overall Length | 7 in |
For Fastener Size | 7/64 in |
Description
This Witte 9T 89717 Precision Screwdriver Slotted 7/64" 3 in Round is the ideal tool for precision work. It has a rotating cap and color-coded ring to make your job easier. The screwdriver's handle is ergonomically designed with a rotating cap and color-coded ring, making it easy to grip. Its chrome finish makes it resistant to rust, while its black tip provides excellent visibility. The slotted screwdriver has a tip size of 7/64 in., a shank length of 3 in., an overall length of 7 in., and a shank material of alloy steel. This slotted screwdriver has a round shank shape, which fits easily into screws without stripping them out or damaging their heads. If you want to do precision work, this Witte 9T 89717 Precision Screwdriver Slotted 7/64" 3 in Round will be perfect for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Stainless steel threaded stud, ERX.78 SST-p-3/8-16x1-C2 (ERX-SST-p (inch sizes))
- COILHOSE PNEUMATICS Typhoon Blow Gun 6" Extension/High Flow Tip 1/4" (CO TYP2506)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.0937" (3/32), Length of Cut: 1/2" (51893)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (8038)
- WITTE Insulated Precision Slotted Screwdriver 3/32 in Round (9T 89716)
- WITTE Insulated Precision Slotted Screwdriver 5/64 in Round (9T 89715)
- WITTE Precision Slotted Screwdriver 1/8 in Round (9T 89718)
- STEEL GRIP 5/16 in. X 10 in. L Slotted Screwdriver 1 pc (DR76558)
- URREA Screwdriver, Std 3/8X8 Red (9608R)
- BETA Offset Screwdriver, Slotted, 0.8mm x 4mm (012360201)
- VESSEL MEGADORA Screwdriver No.903 PZ1x75 (903PZ175)
- Witte Screwdrivers and Nutdrivers